Anti-Flame Winter Jacket XL

Article no.: 496115169994XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / grau
Unisex size XL
Type of product Welder's protective jacket

Identification numbers & Classifications

Article number 496115169994XL
EAN / GTIN 7330509547236
Manufacturer number 496115169994XL
L-Number L00980 844

Description

Version:


Main material
85% cotton, 14% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

Pockets
Inner pockets
Inner telephone pocket
Chest pockets with zipper
Inset pocket with flap

Details
Bellow on back
High collar with covererd zipper
External certification labels

Finish
Adjustable sleeve end with hook-and-loop
Adjustable hem with hook-and-loop

Reflex
Reflective details

Front closure
Robust hidden one-way metal zipper

Functionality
Lined, Oil, dirt and water repellent

Lining
Lined

Description:

Durable anti-flame jacket for winter with robust hidden one-way metal zipper and practical pockets. Bellowed back panel and pre-shaped elbows for improved comfort. Reflective details providing increased visibility. The fabric has an arc rating of EN 61482-1-1 atpv 16,0 cal/cm2. Certified according to EN 1149-5, EN 342, IEC 61482-2 class 2. EN ISO 11611 class 1 A1. EN ISO 11612 A1, B1, C1, E1, F1. EN 13034 PB [6].

Standard:

  • EN 13034 PB [6]
  • EN 342 together with 1869-1514
  • EN 1149-5
  • EN ISO 11611, Class 1 A1
  • IEC 61482-2, class 2
  • EN ISO 11612 A1, B1, C1, E1, F1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart