Spare grinding wheels

Article no.: 4960V-0160/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cup brush

    Identification numbers & Classifications

    Article number 4960V-0160/3
    EAN / GTIN 4000896218813
    Manufacturer number 4960V-0160/3

    Description

    Description:

    Application:
    Quick and easy removal of rust and dirt from contact surfaces of wheel hubs and brake discs with wheel bolt support
    • Prevents incorrect wheel bolt tightening torque caused by corrosion
    • 3 spare grinding wheels160 mm
    • For 4960V-160/2
    • Hook and loop fastener for quick changing of grinding wheels
    • Open-pored abrasive material and cup-formed grinding disc reduce the formation of dust to a minimum
    • No formation of sparks
    • Number of tools: 3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart