Wheel hub grinder ∙ 4-pieces

Article no.: 4960R-160/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 4960R-160/4
EAN / GTIN 4000896218820
Manufacturer number 4960R-160/4
L-Number L60140 4549

Description

Description:

Application:
Quick and easy removal of rust and dirt from contact surfaces of wheel hubs and brake discs with wheel bolt support
  • Prevents the falsification of the wheel bolt tightening torque originated by corrosion
  • For passenger car wheel hubs up to 160 mm ∅
  • Inside diameter: 75 mm ⌀
  • Rotation speed maximum 500 rpm
  • 4-piece set ∙ Contents:
    1 base component
    3 grinding wheels ⌀ 160 mm
  • 11 mm outside hexagon with 3 contact surfaces for attachment e.g. to pneumatic, cordless and corded drilling machines
  • Wear-resistant: around 100 vehicles per wheel
  • Open-pored abrasive material and cup-formed grinding wheel reduce the formation of dust to a minimum
  • No formation of sparks
  • Number of tools: 4

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart