Wheel hub grinder set for passenger cars ∙ 12-piece

Article no.: 4960N-45/12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 4960N-45/12
EAN / GTIN 4000896186860
Manufacturer number 4960N-45/12
L-Number L60140 4319

Description

Description:

Application:
Quick and easy removal of rust and dirt from contact surfaces of wheel hubs and brake discs with wheel bolt support
  • Grinding pad made of aluminium with 8-point profile enables safe and firm fixation of the grinding wheels
  • Attachment e.g. to pneumatic, cordless and corded drilling machines
  • Hexagon insert for firm hold on the device
  • 8-point profile enables safe and firm fixation of the grinding wheel to the base component
  • For wheel hubs with stud bolts (diameter of grinding zone 40 or 50 mm; stud bolt maximum 55 mm length), e.g. FORD ∙ PORSCHE ∙ Volvo, Japanese passenger cars
  • Wear-resistant: around 50 vehicles per wheel
12-piece set ∙ contents:
1 base component made of aluminium
6 grinding wheels, diameter 50 mm
5 grinding wheels, diameter 40 mm
  • Open-pored abrasive material and cup-formed grinding disc reduce the formation of dust to a minimum
  • No formation of sparks
  • Net weight: 0.27 kg
  • Number of tools: 12

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart