Rim flange cleaner

Article no.: 4960F-160/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4960F-160/2
EAN / GTIN 4000896218387
Manufacturer number 4960F-160/2
L-Number L60140 4852

Description

Description:

Application:
Optimum cleaning of the contact surface on the rim inside
  • Prevents incorrect wheel bolt tightening torque caused by corrosion
  • Cleaning the contact surfaces before balancing ensures correct results
  • Outer diameter up to 160 mm ⌀
  • For wheel centring diameter: at least 51 mm
  • Rotation speed maximum 500 rpm
  • 2-piece set ∙ contents:
    1 base component
    1 grinding wheel ⌀ 160 mm
  • 11 mm outside hexagon with 3 contact surfaces for attachment e.g. to pneumatic, cordless and corded drilling machines
  • Centre hole guidance and integrated sander for cleaning the wheel centring
  • Wear-resistant: around 100 vehicles per wheel
  • Open-pored abrasive material and cup-formed grinding wheel reduce the formation of dust to a minimum
  • No formation of sparks
  • Number of tools: 2

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart