Heavy-duty end nippers, 250 mm

Article no.: 495A.25EL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pincers

Identification numbers & Classifications

Article number 495A.25EL
EAN / GTIN 3148516784612
Manufacturer number 495A.25EL
L-Number L60130 523

Description

Description:

  • Semi-rigid and rounded legs for quick rotation in the hand
  • Long life of cutting edges hardened to 60/62 HRC
  • ″High frequency″ hardened cutting edges
  • Cutting range of cutting edges: Up to 4.5 mm diameter for soft wire, max. 160 kg/mm² for hard wire
  • Burnished, head surfaces polished

Feature:

  • B [mm]: 35
  • C [mm]: 12.0
  • E [mm]: 14
  • H [mm]: 25
  • L [mm]: 250
  • [g]: 390

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart