Calliper gauge for brake discs

Article no.: 4956-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Caliper, special type

Identification numbers & Classifications

Article number 4956-1
EAN / GTIN 4000896073160
Manufacturer number 4956-1
L-Number L60140 2352

Description

Description:

Application:
Measuring the thickness of the brake discs
(wear/abrasion of the brake disc)
– follow the instructions of the manufacturer –
  • Spherical measuring areas
  • For passenger cars and motorcycles
  • Measuring range: 60 mm
  • Jaw length: 75 mm
  • Fixing screw and sliding vernier
    (vernier 1/10)
  • In leather case
  • Made in Germany
  • Net weight: 0.15 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart