Windproof Fleece jacket S

Article no.: 495525249900S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Unisex size S
    Type of product Microfleece jacket

    Identification numbers & Classifications

    Article number 495525249900S
    EAN / GTIN 7330509485347
    Manufacturer number 495525249900S

    Description

    Version:


    Main material
    100% polyester, 3-layer fleece, laminated, waterproof, windproof, breathable, 280 g/m²

    Finish
    Adjustable hem with drawstring
    Sleeve end with thumb holes

    Pockets
    Chest pocket with zipper
    Front pockets with zipper and two inner pockets

    Details
    Fleece lined collar
    D-ring

    Functionality
    Breathable windproof material

    Reflex
    Reflective details

    Front closure
    Robust hidden one-way plastic zipper

    Reinforcement
    Reinforced shoulders and sleeves

    Description:

    Durable fleece jacket in a breathable windproof material. For an extremely high wear resistance, the fleece jacket has CORDURA® reinforcement on exposed areas such as the shoulders, elbows, front, back and sleeves. It also has several functional pockets, such as a chest pocket, front pockets with zippers and two inside pockets. For increased comfort, the fleece jacket can be adjusted in the hem with a drawstring and the sleeve ends has thumbholes. Equipped with reflective details for greater visibility.

    Supplied with:


    1-pack in plastic pouch

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart