Pro Softshell Jacket 4XL

Article no.: 4949251799334XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz / gelb
    Unisex size 4XL
    Type of product Soft shell jacket

    Identification numbers & Classifications

    Article number 4949251799334XL
    EAN / GTIN 7330509652756
    Manufacturer number 4949251799334XL

    Description

    Version:


    Main material
    100% polyester, 3-layer fabric of softshell lamination, waterproof 10000 mm, windproof, breathable Ret 7, 2, 300 g/m²

    Finish
    Extended back, Adjustable hem with drawstring
    Adjustable sleeve end with hook-and-loop

    Pockets
    Chest pocket with zipper
    Front pockets with zipper

    Functionality
    Breathable wind- and water-proof material, no taped seams, making the garment highly water resistant

    Front closure
    One-way plastic zipper, Front zipper fitted with small fleece-lined flap

    Details
    Print on chest, Print on sleeve
    Fixed, adjustable hood

    Reflex
    Reflector print on sleeves and chest

    Description:

    This very flexible and versatile softshell jacket is the perfect mid-layer under a shell jacket. On less chilly days, it can be worn on its own. The jacket is designed to give you maximum freedom of movement and the fabric is stretchy, wind- and waterproof.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart