Multinorm softshell jacket Hi-vis yellow/navy blue XXL

Article no.: 494815603389XXL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size 2XL

Identification numbers & Classifications

Article number 494815603389XXL
EAN / GTIN 7330509787359
Manufacturer number 494815603389XXL

Description

Version:


Main material
44% modacrylic, 29% cotton, 11% polyamide, 6% polyurethane, 5% polyester, 3% Aramid, 2% antistatic, 3-layer softshell, flame resistant, antistatic, laminated, chemical splash(EN13034), 490 g/m²

Pockets
Chest pocket with zipper
Inner telephone pocket
Front pockets with zipper

Functionality
Oil, dirt and water repellent, Metal-free, Breathable wind- and water-proof material, no taped seams, making the garment highly water resistant

Details
Fleece lined collar, High collar with covererd zipper
External labels
Plastic snaps
D-ring
Loops placed on both sides of chest for placement of microfone and other accessories

Reflex
Printed reflective tape, 50 mm wide flame resistant reflective tape

Front closure
Robust hidden one-way plastic zipper, Front closure with hidden push buttons in plastic

Finish
Sleeve end with elastic band and wristlet

Description:

  • Metal- and polyester-free softshell jacket in Hi-vis that is inherently flame-retardant
  • The wind and water-resistant jacket is made of softshell material and has excellent breathability
  • It also has an extended back, pre-bent sleeves and cuffs at the sleeve ends that improve the already fantastic comfort
  • The jacket is equipped with two gas loops, which are hoops to hang gas detectors and oxygen meters in
  • This makes the softshell jacket extra useful for work in, for example, petrochemical environments or the oil and gas industry
  • It is certified according to EN 1149-5
  • EN 13034
  • EN ISO 20471
  • EN ISO 11611
  • EN ISO 11612
  • IEC 61482-2

Standard:

  • Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3
  • EN 13034 PB [6]
  • EN 1149-5
  • EN ISO 11611 class 2 , A1+A2
  • EN ISO 11612 A1,A2, B1,C2,F2
  • ELIM - 30 cal/cm²
  • EBT - 33 cal/cm²
  • IEC 61482-2, APC 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart