Drawing stamp / position stamp 1

Article no.: 494485 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
106 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height of the motif 12 mm
    Width of the motif 8 mm
    Type of product Punch

    Identification numbers & Classifications

    Article number 494485 1
    EAN / GTIN 4062406158965

    Description

    Version:

    Practical drawing stamp for positioning feature marks on technical drawings in order to identify measurement points or remarks.

    Application:

    • Design.
    • First-off sample inspection.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart