Probe module TP20, Type: SF

Article no.: 494212 SF
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Available in 4-6 weeks

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour of cap black
Gauging force Standard
Type of product Probes

Identification & Classification

Article number 494212 SF
Copy
EAN / GTIN 2050000973321
Copy
Manufacturer/responsible person Renishaw GmbH, Karl-Benz-Straße 12, 72124 PLIEZHAUSEN, Germany, www.renishaw.de

Description

Version:

The TP20 probe module contains the electro-mechanical sensor, carries the probe inserts (connection thread M2) and permits the probe movement in ± X, ± Y, and ± Z direction (± Z if the TP20 6-way probe module is used). Different application-specific probe modules are available. Their different gauging forces are indicated by different protective cap colours.
The modular design of probe holder and removable probe modules allows the facility of exchanging manual and automatic probe modules without laborious recalibration. For probes with RENISHAW automatic holder (autojoint), a PAA adapter has to be used.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart