Commercial vehicle axle nut socket ∙ 3/4 inch (20 mm) square, hollow ∙ Outside hexagon profile ∙ Size 80 mm

Article no.: 4937-S80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4937-S80
EAN / GTIN 4000896206889
Manufacturer number 4937-S80
L-Number L60140 6085

Description

Description:

Application:
Front axle screw connection for DAF CF and XF series
  • Nut-driver tuned to the axle nut ensures secure mounting of axle nuts
  • Solid design: high (shape) stability even with high loosening or tightening torques
  • DAF:
    CF FA ∙ FT ∙ FAR ∙ FAN ∙ FAT ∙ FTT ∙ FTP ∙ FTG ∙ FAD ∙ FTS ∙ FTR
    CF 65 FA
    CF 75 FA ∙ FT ∙ FAR ∙ FAG ∙ FAT ∙ FAD
    CF 85 FA ∙ FAR ∙ FAG ∙ FAN ∙ FAT ∙ FAC ∙ FAX ∙ FAQ ∙ FAD ∙ FT ∙ FTP ∙ FTS ∙ FTR ∙ FTG ∙ FTT
    XF FA ∙ FT ∙ FAR ∙ FTP ∙ FAN ∙ FTG ∙ FTT ∙ FAD ∙ FAS ∙ FAT ∙ FAK ∙ FTM ∙ FAG ∙ FAR
    XF 95 FA ∙ FAD ∙ FAK ∙ FAN ∙ FAR ∙ FAS ∙ FAT ∙ FT ∙ FTG ∙ FTM ∙ FTP ∙ FTR ∙ FTS ∙ FTT
    XF 105 FA ∙ FAR ∙ FAS ∙ FAT ∙ FAK ∙ FAD ∙ FT ∙ FTG ∙ FTS ∙ FTT ∙ FTM
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Outside hexagon profile
  • Wrench size: 80 mm
  • Dimensions / length: 63 mm
  • Diameter d1 (output side): 101 mm
  • Diameter d2 (drive side): 54 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart