Commercial vehicle axle nut socket ∙ Size 90 mm

Article no.: 4937-90
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4937-90
EAN / GTIN 4000896199280
Manufacturer number 4937-90
L-Number L60140 6084

Description

Description:

Application:
Operation of the rear axle nut on e.g. IVECO Daily 6.5 t ∙ 7.0 t
  • With guide collar
  • Nut-driver completely encloses the flat rear axle nut for secure work
  • Suitable for impact wrenches, e.g. HAZET 9013SPC ∙ 9013MG with socket 1000S-36
  • Precise fit
  • Parallel surfaces for perfect force fit on axle nuts
  • Solid design: High (shape) stability even with high loosening or tightening torques
  • Hexagon drive Wrench size 36 mm
  • Output: Wrench size 90 mm
  • For impact operation
  • Surface: burnished
  • Made in Germany
  • Wrench size: 90 mm
  • Dimensions / length: 115 mm
  • Diameter d1 (output side): 114 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart