Commercial vehicle axle nut socket ∙ Outside hexagon profile ∙ Size 85 mm

Article no.: 4937-85
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4937-85
EAN / GTIN 4000896204267
Manufacturer number 4937-85
L-Number L60140 6083

Description

Description:

  • Solid design: high (shape) stability even with high loosening or tightening torques
  • Operation of the axle nut, e.g. on SAF trailer axles for repair and maintenance work
  • Hexagon drive Wrench size 36 mm
  • Output: Wrench size 85 mm
  • Surface: burnished
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 85 mm
  • Dimensions / length: 83 mm
  • Diameter d1 (output side): 120 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart