Commercial vehicle axle nut socket ∙ 3/4 inch (20 mm) square, hollow ∙ Size 80 mm

Article no.: 4937-80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4937-80
EAN / GTIN 4000896199006
Manufacturer number 4937-80
L-Number L60140 5853

Description

Description:

  • Dismantling / assembly of the front axle nut with 8-point in front of the brake disc
  • SCANIA Series R ∙ Series 4 ∙ Series 124 I - 144 I - etc.
  • Suitable for impact wrenches, e.g. HAZET 9013SPC ∙ 9013MG
  • Precise fit
  • Parallel surfaces for perfect force fit on axle nuts
  • Solid design: High (shape) stability even with high loosening or tightening torques
  • Wrench size 80 mm 8-point
  • For impact operation
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Wrench size: 80 mm
  • Dimensions / length: 90 mm
  • Diameter d1 (output side): 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart