Commercial vehicle pin wrench ∙ 3/4 inch (20 mm) square, hollow ∙ Length: 85 mm

Article no.: 4937-62
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4937-62
EAN / GTIN 4000896199020
Manufacturer number 4937-62
L-Number L60140 4535

Description

Description:

  • For rear axle MERCEDES-BENZ
  • For rear axle nuts MERCEDES-BENZ Actros ∙ Atego
    (heavy design): LN2 ∙ SK
    rear axle: 740.0/9 – 744.8
    745.7 – 747.7 – 748.2
    HD 7/19 DG 13 ∙ HD4/16-1
  • With outside guide collar
  • Precise fit
  • Precise pin geometry for ideal tool operation in pin nuts
  • Solid design: High (shape) stability even with high loosening or tightening torques
  • Inner ⌀: 62.8 / 70 mm
  • 6 pins, width of pins: 7.5 mm
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Dimensions / length: 85 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart