Commercial vehicle centring sleeve set Square, hollow 12.5 mm (1/2 inch)

Article no.: 4937-27/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4937-27/3
EAN / GTIN 4000896202010
Manufacturer number 4937-27/3

Description

Description:

Application:
Fast assembly of centred commercial vehicle drop centre rim wheels for rim hole ⌀ 26 mm
  • For rim hole ⌀ 26 mm 7/8″- 11 G e.g. SCANIA
  • No damage of the thread as well as exact centring of the rims through conically cranked bushes
  • High fitting accuracy through precise thread production
  • Inside thread: 78″ – 11 G
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Dimensions / length: 115 mm
  • Number of tools: 3

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart