Commercial vehicle centring sleeve set ∙ 1/2 inch (12.5 mm) square, hollow ∙ 3-pieces

Article no.: 4937-26/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4937-26/3
EAN / GTIN 4000896199013
Manufacturer number 4937-26/3
L-Number L60140 5408

Description

Description:

Application:
Fast assembly of centred commercial vehicle drop centre rim wheels for rim hole ⌀ 26 mm M22 x 1.5
  • For e.g.: DAF ∙ FORD ∙ MAN ∙ MERCEDES-BENZ ∙ RENAULT ∙ Volvo
  • No damage of the thread as well as exact centring of the rims through conically cranked bushes
  • High fitting accuracy through precise thread production
  • Inside thread: M22 x 1.5 mm
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Dimensions / length: 115 mm
  • Number of tools: 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart