Box-end wrench ∙ with 2 striking faces ∙ 3/4 inch (20 mm) square, hollow ∙ Outside 12-point profile ∙ Size 21 mm

Article no.: 4937-21
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4937-21
EAN / GTIN 4000896215638
Manufacturer number 4937-21
L-Number L60140 4633
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Operating the tight cardan shaft screw connection, even when the space available is limited
  • The 12-point profile allows application even in areas with hard-to-reach screw connections
For MAN commercial vehicle cardan shaft screw connections
  • Laser-engraved formula for rapid conversion of the tightening torque specified by the manufacturer
  • Especially suitable for all repairs on the go, where no working pit is available
  • 2 impact areas enable the force to be applied using a hammer
  • Highly stable and resilient
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Outside 12-point profile
  • Wrench size: 21 mm
  • Dimensions / length: 215 mm

Services & product advisors

Direct purchase
To shopping cart