Box-end wrench ∙ with 2 striking faces ∙ 3/4 inch (20 mm) square, hollow ∙ Outside 12-point profile ∙ Size 19 mm

Article no.: 4937-19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4937-19
EAN / GTIN 4000896215645
Manufacturer number 4937-19
L-Number L60140 4750

Description

Description:

Application:
Operating the tight cardan shaft screw connection, even when the space available is limited
  • The 12-point profile allows application even in areas with hard-to-reach screw connections
For Mercedes-Benz commercial vehicle cardan shaft screw connections
  • Laser-engraved formula for rapid conversion of the tightening torque specified by the manufacturer
  • Especially suitable for all repairs on the go, where no working pit is available
  • 2 impact areas enable the force to be applied using a hammer
  • Highly stable and resilient
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Outside 12-point profile
  • Wrench size: 19 mm
  • Dimensions / length: 215 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart