Commercial vehicle pin wrench set ∙ 3/4 inch (20 mm) square, hollow ∙ 2-pieces

Article no.: 4937-117/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4937-117/2
EAN / GTIN 4000896199242
Manufacturer number 4937-117/2
L-Number L60140 4582

Description

Description:

  • For repair and maintenance work on the rear axle MERCEDES-BENZ
  • For MERCEDES-BENZ Actros ∙ Hypoid rear axle HL 8
  • Precise fit
  • Precise pin geometry for ideal tool operation in slotted nuts
  • Solid design: High (shape) stability even with high loosening or tightening torques
  • Inner ⌀: 117 mm
  • Length (total): 200 mm
  • 6 pins, pin width: 9.8 mm
  • Guide tube
    Outside ⌀: 60 mm
    length (total): 185 mm
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Dimensions / length: 180 mm
  • Diameter d1 (output side): 124 mm
  • Number of tools: 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart