Commercial vehicle hub cap wrench ∙ 1 inch (25 mm) square, hollow ∙ 95 mm

Article no.: 4937-110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4937-110
EAN / GTIN 4000896199273
Manufacturer number 4937-110
L-Number L60140 6080

Description

Description:

  • For flat oval BPW hub cap
  • For BPW Eco and Eco Plus axles
  • Perfect fit for BPW contour ⌀ 110 mm
  • Precise fit
  • Solid design: High (shape) stability even with high loosening or tightening torques
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 25 mm (1 inch)
  • Dimensions / length: 95 mm
  • Diameter d1 (output side): 130 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart