Commercial vehicle pin wrench set ∙ 3/4 inch (20 mm) square, hollow ∙ 4-pieces

Article no.: 4937-101/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4937-101/4
EAN / GTIN 4000896199266
Manufacturer number 4937-101/4

Description

Description:

  • For dismantling / assembly work on the rear axle as well as repair and maintenance work on the wheel hub, wheel bearing or brake disc rear axle MERCEDES-BENZ
  • MERCEDES-BENZ hub-reduction axle, such as tag axle NR 7/4
  • MERCEDES-BENZ hub-reduction rear axle (Euro-axles) 10 t and 13 t,
    HL7/0 ∙ HL7/1 ∙ HL7/2 ∙ HL7/3,
    HL7/18 ∙ HO7/8 ∙ HO7/9 ∙ HL7/015,
    HL7/021 ∙ HD7/2 ∙ HD7/19DG ∙ HD7/016DG
  • MERCEDES-BENZ hub-reduction axle 7 t AL7/1
  • Precise fit
  • Precise pin geometry for ideal tool operation in slotted nuts
  • Solid design: High (shape) stability even with high loosening or tightening torques
  • Inner ⌀: 101.5 mm
  • Length (total): 140 mm
  • 12 pins, pin width: 11.4 mm
  • Three replaceable guide tubes
    External ∅: 50 ∙ 51 ∙ 53 mm
    Length (total): 85 mm
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Number of tools: 4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart