Commercial vehicle mounting sleeve MAN ∙ thread M100 x 1.5 ∙ 105 mm

Article no.: 4937-100
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4937-100
EAN / GTIN 4000896201983
Manufacturer number 4937-100
L-Number L60140 5222

Description

Description:

  • Mounting sleeve to protect the thread on the axle during bearing disassembly and assembly
  • Use with MAN TGX ∙ TGA ∙ TGS
    e.g. for MAN HY 1350 axle (13 tonnes) ∙ F2000 ∙ Lion's Star ∙ Lion's Regio ∙ Lion's Coach ∙ Lion's Classic ∙ ND ∙ NUE ∙ NM ∙ NEOPLAN Starliner ∙ Cityliner ∙ Centroliner ∙ Trendliner
  • Only lift the approx. 40 kg bearing unit (bearing, brake disc and wheel hub) onto the mounting sleeve once, then push up to the bearing seat with ⌀ 105 mm
  • Thread: M100 x 1.5
  • Outside ⌀: 105 mm
  • Drive via chequered handle surface or suitable lateral rod
  • Surface: burnished
  • Made in Germany
  • Diameter: 105 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart