Wheel hub / cardan shaft extractor set ∙ 15-pieces

Article no.: 4935-2/15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 4935-2/15
EAN / GTIN 4000896164479
Manufacturer number 4935-2/15

Description

Description:

Application:
Mechanical removal of cardan shafts using the threaded spindle HAZET 4935-44-M20
  • If using the optionally available HAZET hollow piston cylinder 4932-17, even tight and stuck cardan shafts will not cause any problems
  • Wheel hubs / cardan shaft set, contents:
    4935-40-M12 ∙ 4935-41-M14
    4935-44-M20 ∙ 4935-45-M14
    4935-42 ∙ 4935-43
  • For: ALFA ROMEO ∙ AUDI ∙ BMW ∙ CITRÖEN ∙ FIAT ∙ LADA ∙ LANCIA ∙ MERCEDES-BENZ ∙ OPEL ∙ PEUGEOT ∙ RENAULT ∙ SAAB ∙ SEAT ∙ VW etc.
  • Made in Germany
  • Net weight: 6.4 kg
  • Number of tools: 15

Supplied with:

Tension bolt M14 x 1.5 4935-41-M14

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart