M12BPD-202C BTY.PERCUSS.DRILL

Article no.: 4933441940
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4933441940
EAN / GTIN 4002395002641
Manufacturer number 4933441940
L-Number L00800 72

Description

Description:

  • High performance sub compact percussion drill measures 190 mm in length making it ideal for working within confined spaces
  • REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
  • 10 mm metal chuck for quick bit changes and bit retention
  • Optimised handle for better control and improved grip
  • Individual battery cell monitoring optimises tool run time and ensures long term pack durability
  • On board fuel gauge and LED light - added user convenience and illumination in low lit working conditions
  • REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
  • Flexible battery system: works with all MILWAUKEE® M12™ batteries

Feature:

  • Battery included: 2 x M12 B2
  • Battery: Li-ion
  • Battery capacity [Ah]: 2. 0
  • Battery system: M12
  • Number of batteries/rechargeable batteries: 2
  • Type of batteries/rechargeable batteries: Li-ion
  • Drill diameter for wood: 22
  • Drill diameter for steel: 10
  • Drill chuck_span [mm]: 10
  • By technology: Brushed
  • Supplied: Carrying case
  • Weight with battery [EPTA] [kg]: 1.2 (M12 B2)
  • Weight with battery pack: 1.2
  • Charger included: C12 C
  • Charging station available: Yes
  • Battery charging time: 40
  • Max. Drilling diameter in wood [mm]: 22
  • Max. Drill diameter in steel [mm]: 10
  • Max. chuck span: 10
  • Max. Torque [Nm]: 30
  • Max. Stroke rate [min_1]: 22,500
  • Product variant: M12 BPD-202C
  • Voltage [V]: 12
  • Standard equipment: 2x 12 V/2.0 Ah Red Li-Ion battery, 10 mm FIXTEC metal quick-action drill chuck, C12 C charger, bit, HD box

Supplied with:

2 x 12 V/2.0 Ah Red Li-Ion battery, 10 mm FIXTEC metal quick-action drill chuck, C12 C charger, bit, carrying case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart