Double cone wheel bearing tool set ∙ 11-pieces

Article no.: 4933-1/11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 4933-1/11
EAN / GTIN 4000896223022
Manufacturer number 4933-1/11
L-Number L60140 5150

Description

Description:

Application:
Unscrewing e.g. screwed wheel bearings in combination with HAZET sliding hammer 1969-17. Can be used for almost all wheel bearings
  • In soft foam insert
  • Contents:
    1 x spindle total length: 305 mm outside thread TR 20 x 3 inside thread M20 x 1.5
    2 x spindle nut TR 20 x 3
    2 x lock nut TR 20 x 3
    6 x cone
  • Number of tools: 11

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart