Endoscope probe, flexible, 5.5 mm ⌀, Probe length: 1000mm

Article no.: 492937 1000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Probe length (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Camera resolution 640×480 px
IP Index of Protection IP 67
Type of product Probe

Identification numbers & Classifications

Article number 492937 1000
EAN / GTIN 4045197894540
Manufacturer number 492937 1000

Description

Version:

Sturdy watertight probe head (IP67) of stainless steel with dimmable white LEDs. Direction of view 0°.
Probe particularly resistant over its entire length due to metal mesh protective sleeve. Particularly suitable for sharp-edged cast iron parts. Very flexible. Image aperture angle 90°.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Ideal for inspection of voids where access is difficult, e.g. automotive: Engine, gearbox, fuel tank, bodywork, dashboard, appraisal. Aerospace: engines, turbines, pipework, and wiring systems. Buildings: Assessment of the structure of buildings, water damage, pest infestation. Pipework systems: weld seams, traces of foreign bodies, leaks. Hydraulic systems: cylinders, leaks. Heating - sanitation - air conditioning: ovens, furnaces, boilers, air conditioning systems, drainage systems. Pest control: Bees' nests, wasps' nests, birds' nests, insect entry points. Police, customs: Vehicle checking, goods checking.

Suitable for:

All endoscope versions No. 492923; 492924; 492925; 492928.

Note:

Other types of probe (up to 30 m) with other probe head ⌀ and directions of view available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart