{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Probe ⌀ | 8.5 mm | |
Probe length | 1,000 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 4 | |
Article no of the battery / rechargeable battery fitted | 081551 LR6 | |
Camera resolution | 320×240 px | |
Display resolution | 320×240 px | |
depth of focus when focussed | 16 – 60 mm | |
Operating temperature | 0 °C - 50 °C | |
Length | 210 mm | |
Width | 94 mm | |
Height | 58 mm | |
Weight | 0.43 kg | |
Type of product | Endoscope |
Article number | 492930 1000 | |
EAN / GTIN | 4045197511829 | |
Manufacturer number | 492930 1000 |