Hybrid jacket S

Article no.: 492919119998S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / dunkelgrau
Unisex size S
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 492919119998S
EAN / GTIN 7330509654750
Manufacturer number 492919119998S

Description

Version:


Main material
72% polyamide, 28% polyester, slub, plain, waterrepellent, 72 g/m²

Finish
Extended back
Cuff with elastic band

Pockets
Chest pocket with zipper
Front pockets with zipper and two inner pockets

Front closure
One-way plastic zipper, Inner wind flap with fleece

Lining
Thermore® ECODOWN

Description:

Smart and flexible hybrid jacket. This outer garment is often called hybrid jacket, which describes well how it works. The jacket has sleeves and sides made of windproof soft shell and the torso is lined in a lightweight and warming Thermore® ECODOWN lining, made from material recycled from PET bottles. The jacket has a good fit with good movement due to the softshell material in both the sleeves and the sides. It works well when worn inside and outer coat as a second layer.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart