Spindle set ∙ 3-pieces

Article no.: 4929-1/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4929-1/3
EAN / GTIN 4000896156900
Manufacturer number 4929-1/3
L-Number L60140 3904

Description

Description:

  • Operation of the tool sets for silent blocks
    4925-2506/16
  • Motion screw thread at the spindle and axial groove bearing at the pressure piece cause high tractive and compressive output by low expenditure of force (torque)
  • 3-piece set ∙ contents:
    4929-1 spindle TR 12 x 1.5
    4929-2 compression nut with axial bearing Wrench size 24
    4929-3 hexagon nut
  • Made in Germany
  • Dimensions / length: 225 mm
  • Net weight: 0.35 kg
  • Number of tools: 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart