Ladies High Vis Jacket Softshell S

Article no.: 492625123300S
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Unisex size S
Type of product High visibility jacket

Identification numbers & Classifications

Article number 492625123300S
EAN / GTIN 7330509502983
Manufacturer number 492625123300S

Description

Version:


Main material
100 % polyester, double knitted interlock, 290g/m²

Pockets
Chest pockets with zipper
Front pockets with zipper

Details
High collar
D-ring

Functionality
Women's cut

Reflex
50 mm wide transfer reflective tape

Front closure
Robust one-way plastic zipper

Finish
Bottom hem adjustable with elastic band
Extended cuff with thumb hole and elasticated hem

Description:

High-visibility jacket with high collar that can be worn all year round, either as a second layer under a jacket or as an outer layer - depending on the weather. The softhell jacket has 50 mm wide reflective transfers for increased visibility, as well as elasticated cuffs and an elasticated hem for additional comfort. Both the chest and front pockets are zipped and the jacket has a sturdy plastic two-way front zipper. Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3.

Standard:

  • Combination Certification C ->M
  • Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart