Spindle set ∙ 2-pieces

Article no.: 4925-67/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4925-67/2
EAN / GTIN 4000896194940
Manufacturer number 4925-67/2
L-Number L60140 6067

Description

Description:

Application:
Operation of the double silent block tool set HAZET 4925-2510/9
  • Motion screw thread at spindle and spindle nut cause high tractive and compressive output with little effort (torque)
  • 2-piece set:
    4925-67 spindle TR 14 x 2 mm
    4925-11 spindle nut with axial groove bearing
  • Made in Germany
  • Dimensions / length: 259 mm
  • Number of tools: 2

Supplied with:

Spindle nut 4925-11

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart