Double silent block tool set ∙ 9-pieces

Article no.: 4925-2510/9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4925-2510/9
EAN / GTIN 4000896194926
Manufacturer number 4925-2510/9
L-Number L60140 6066

Description

Description:

  • Removal and installation of the double silent block in the aggregate carrier
  • AUDI: A3 ∙ Q3,TT model year 2003 →
    SEAT: León ∙ Altea ∙ Alhambra model year 2004 →
    ŠKODA: Octavia ∙ Superb,Yeti model year 2004 →
    VW: Caddy ∙ Golf 5-6 ∙ Jetta ∙ Sharan ∙ Scirocco ∙ Eos ∙ Touran ∙ Tiguan model year 2003 →
  • Operation with HAZET spindle set 4925-67/2 (optional)
  • Made in Germany
  • Time and cost saving
  • Working directly on the vehicle
  • No axle alignment necessary
  • Pure mechanical spindle solution
HAZET solution:
  • Directly on the vehicle -
  • Simple and professional removal in one step
  • Installation in two steps
Broad range of use:
  • AUDI ∙ SEAT ∙ ŠKODA ∙ VW
Secure assembly
  • Little effort
  • Easy installation with pre-centring of bearing halves
Easier handling
  • Easy pre-centring on the machinist's vice at the workbench
Competitive edge
  • No hydraulic tools necessary
  • Controlled use of force with pure mechanical spindle solution
  • Real time saving of up to 2:45 h* with HAZET 4925-2510/9
    (*in relation to work with workshop press)
  • Number of tools: 9

Supplied with:

Housing 4925-58 ∙ 4925-59 ∙ 4925-60 ∙ 4925-61 ∙ 4925-62 ∙ 4925-63 ∙ 4925-64 ∙ 4925-65 ∙ 4925-66

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart