Tool set for silent blocks ∙ 5-pieces

Article no.: 4925-2501/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4925-2501/5
EAN / GTIN 4000896159406
Manufacturer number 4925-2501/5
L-Number L60140 2178

Description

Description:

Application:
Removal and installation of the silent blocks located in the operating panel on the wishbone of the front axle
  • For VW, AUDI, SEAT, ŠKODA
  • Tool set for silent blocks, contents:
    4925-4 ∙ 5 ∙ 6 ∙ 7 ∙ 8A
  • Working on built-in components
  • Tool set spares from axle alignment
  • M12 x 1.75
VW Polo 9N model years 2002 → 2009 ∙ Fox model year 2005 →
AUDI A2 model years 2000 → 2005
ŠKODA Fabia model years 2000 → 2004
SEAT Ibiza ∙ Altea ∙ Córdoba model years 2003 → 2005
  • Made in Germany
  • Net weight: 2.11 kg
  • Number of tools: 5

Supplied with:

Spindle 4925-8A

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart