Dry grinding disc ceramic 100/71x40x20 mm 89A601K5AV53 steel/hss

Article no.: 4924
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 4924
EAN / GTIN 9003170049245
Manufacturer number 4924
L-Number L50140 390
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With this tool you can grind all cutting tools for the wood and metal industry and a range of shear blades. These products are disc and cup wheels with fused white aluminium oxide or sintered aluminium oxide mixtures that are used in dry grinding. The tailored specification of this tool prevents discolouration on the workpieces.

Feature:

  • Form: 11 CONICAL CUP GRINDING WHEEL
  • Specification : W8 / E10 / K56
  • Dimension (D / J x T x H): 100 / 71 x 40 x 20 mm
  • Diameter: 100 mm
  • Thickness: 40 mm
  • Drill hole: 20 mm
  • Grain size: 60
  • Vs /max: 35 m/s
  • Material suitability: Steel;HSS

Advantage:

  • Universal use
  • No workpiece discolouration
  • Selection based on individual requirements

Application:

  • For machining all chip removing tools for the wood and metal industry as well as various shear blades made of steel and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart