Knitted High Vis jacket XS

Article no.: 492321203399XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / schwarz
    Unisex size XS
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 492321203399XS
    EAN / GTIN 7330509586617
    Manufacturer number 492321203399XS

    Description

    Version:


    Main material
    100% polyester, heavy knit, one side brushed, 380 g/m².

    Finish
    Extended back
    Cuff with elastic band

    Pockets
    Chest pocket with zipper
    Front pockets with zipper, Front pockets, one with D ring

    Front closure
    Front zipper fitted with small fleece-lined flap

    Details
    Fixed hood

    Reinforcement
    Reinforced shoulders, sleeves and sides

    Reflex
    50 mm wide cut reflective tape, Reflective tape on body and sleeves

    Description:

    Knit jacket in high-visibility material with hood in attractive design and comfortable quality. Reflective tape for good breathability and elasticity. The jacket has zippers and is reinforced with soft shell material at the shoulders, sleeves and rear panel for increased durability. This jacket feels right, on the job or off. Certified according to EN ISO 20471 class 2.

    Standard:

    • EN ISO 20471, Class 2
    • Combination Certification B

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart