Knitted High Vis jacket L

Article no.: 492321203389L
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size L
Type of product High visibility jacket

Identification numbers & Classifications

Article number 492321203389L
EAN / GTIN 7330509612446
Manufacturer number 492321203389L
L-Number L00980 4758

Description

Version:


Main material
100% polyester, heavy knit, one side brushed, 380 g/m².

Finish
Extended back
Cuff with elastic band

Pockets
Chest pocket with zipper
Front pockets with zipper, Front pockets, one with D ring

Front closure
Front zipper fitted with small fleece-lined flap

Details
Fixed hood

Reinforcement
Reinforced shoulders, sleeves and sides

Reflex
50 mm wide cut reflective tape, Reflective tape on body and sleeves

Description:

Knit jacket in high-visibility material with hood in attractive design and comfortable quality. Reflective tape for good breathability and elasticity. The jacket has zippers and is reinforced with soft shell material at the shoulders, sleeves and rear panel for increased durability. This jacket feels right, on the job or off. Certified according to EN ISO 20471 class 2.

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification B

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart