Ladies softshell jacket XL

Article no.: 491925179992XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz / silber
    Unisex size XL
    Type of product Soft shell jacket

    Identification numbers & Classifications

    Article number 491925179992XL
    EAN / GTIN 7330509587485
    Manufacturer number 491925179992XL

    Description

    Version:


    Main material
    100% polyester, 3-layer fabric of softshell lamination, waterproof 10000 mm, windproof, breathable Ret 7, 2, 300 g/m²

    Finish
    Adjustable hem with drawstring
    Adjustable sleeve end with hook-and-loop

    Pockets
    Chest pocket with zipper
    Front pockets with zipper

    Functionality
    Breathable wind- and water-proof material, no taped seams, making the garment highly water resistant
    Women's cut, Pre-bent sleeves

    Front closure
    Two-way plastic zipper, Front zipper fitted with small fleece-lined flap

    Details
    Print on chest
    Fixed, adjustable hood

    Description:

    A flexible and multi-faceted soft shell jacket for women with an adjustable hood and a two-way zipper. The jacket is designed to provide maximum range of motion and is manufactured in a fabric that is stretchy, windproof and waterproof.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart