Mantis® Elite TS stereo viewing system with stand and movable table E

Article no.: 491903 E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Magnification with special accessories (times) 4 − 20
    Brightness of incident light 11,000 lx
    Number of LEDs 24
    Power supply Mains operated
    Type of product Lens-free viewing system

    Identification numbers & Classifications

    Article number 491903 E
    EAN / GTIN 2050001061263

    Description

    Version:

    Clear, distortion-free, three-dimensional magnification displaying correct colours and positions using patented process. Viewing screen instead of eyepieces makes for non-fatiguing ergonomic inspection as if using a magnifying glass with a large field of view. No need for the eyes to refocus when looking at the component after viewing the screen.
    With height adjustable stand and movable table 100×100 mm. LED incident illumination and transillumination.

    Supplied with:

    Including dust cover.
    With mains adapter (110 V / 60 Hz to 230 V / 50 Hz), without lenses.

    Optional extras:

    Lens No. 491905.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart