EVOCam II video inspection system, Type: ECO2501

Article no.: 491895 ECO2501
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Resolution live image maximum 1920×1080 px
Resolution individual image maximum 1920×1080 px
Stand Table stand
Lens ⌀ 55 mm
Magnification (x-times) 3.1 - 93
Working distance 106 mm
Weight 23 kg
Power supply Mains operated
Type of product Video inspection system

Identification numbers & Classifications

Article number 491895 ECO2501
EAN / GTIN 2050001956811

Description

Version:

Digital full-HD microscope with brilliant live video image quality for precise magnification of objects. Various optional wide-field and precision lenses allow up to 300× magnification with constant image sharpness.
  • Brilliant full-HD video images (1080p / 60 fps).
  • Large 30 : 1 optical zoom range with many magnification options (up to 300×) and 12× digital zoom.
  • Effortless image storage either on external media (USB stick) or optional software solution (Vifox). Integrated USB3 interface.
  • High-quality optics with modern digital technology.
  • Fast, professional imaging for reliable results.
  • Integrated 8-point LED ring lamp.
  • High-quality stand versions for precision and stability.
  • 24 inch full-HD monitor with HDMI input.
Table stand.

Application:

Video inspection system for goods receiving, production and development. Large detailed live image for continuous use and viewing by several users at the same time.

Supplied with:

With full HD colour monitor 24 inch, USB stick.
Lens 0.62×.

Optional extras:

EVO Cam II control panel No. 491898, LED transillumination, WiFi transmitter dongle and additional lenses (0.45 × / 1.00 ×).
Movable table 100 × 100.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart