{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Magnification (x-times) | 6.3 - 50 | |
Zoom | 8: 1 | |
Field of vision ⌀ | 35 mm | |
Eyepiece | PL 10× | |
Working distance | 92 mm | |
Power supply | Mains operated | |
Type of product | Stereo microscope |
Article number |
491846 508CMAT
Copy |
|
EAN / GTIN |
2050001785022
Copy |