Winter jacket 4XL

Article no.: 4918197799984XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / dunkelgrau
Unisex size 4XL
Type of product Winter jacket

Identification numbers & Classifications

Article number 4918197799984XL
EAN / GTIN 7330509650059
Manufacturer number 4918197799984XL

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Finish
Adjustable hem with drawstring
Adjustable sleeve end

Pockets
Chest pocket with zipper
Inner pocket with hook-and-loop closure
Front pockets with zipper

Lining
Quilt lining, Warm lined

Front closure
Hidden one-way plastic zipper, Wind flap with hook-and-loop

Details
Zipper in lining for transfer

Functionality
Wind and waterproof material, no taped seams

Reflex
Reflective detail on sleeve

Description:

Practical and sturdy basic jacket for cool days. The ideal choice of winter jacket when you need a practical, functional coat to keep you warm without feeling bulky. The material is wind and water proof with good breathability that allows you to work and move freely with a comfortable body temperature. The jacket is roomy and fully-lined with a warm quilted lining and has a fleece-lined collar.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart