{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Mains operated | |
Bulb | LED module | |
Lamp replaceable | No | |
Colour temperature | 6,000 K | |
Power consumption | 10 W | |
Overall length | 220 mm | |
Overall width | 170 mm | |
Ring lamp ⌀ | 77 mm | |
Type of product | Lighting unit for measuring tool |
Article number |
491777 BLI
Copy |
|
EAN / GTIN |
7630003583311
Copy |
|
Manufacturer/responsible person | Leica Mikrosysteme Vertrieb GmbH, Ernst-Leitz-Straße 17-37, 35578 WETZLAR, Germany, www.leica-microsystems.com |