OSF stereo microscope OSF439

Article no.: 491735 OSF439
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Magnification (x-times) 10 - 40
    Zoom 10–40×
    Field of vision ⌀ 20 mm
    Eyepiece WF 10×
    Working distance 57 mm
    Power supply Mains operated
    Type of product Stereo microscope

    Identification numbers & Classifications

    Article number 491735 OSF439
    EAN / GTIN 4045761170117
    Manufacturer number OSF 439

    Description

    Version:

    Attractively-priced stereo microscope for simplified viewing of mechanical components, circuit boards and surfaces. Greenough optics for the best reproduction quality. Optimum illumination by steplessly dimmable LED incident illumination and transillumination. The eye spacing of 55–75 mm is individually adjustable. The tube is inclined at 45°.
    Particularly stable thanks to mechanical stand with handy carrying handle. Exchangeable lens with 3 levels of magnification for quick work.

    Supplied with:

    Dust cover, eyepieces.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart