Multinorm Winter Jacket Women Hi-vis yellow/navy blue XS

Article no.: 491715343389XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / marineblau
    Unisex size XS
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 491715343389XS
    EAN / GTIN 7330509823538
    Manufacturer number 491715343389XS

    Description

    Version:


    Main material
    44% modacrylic, 30% cotton, 20% polyamide, 5% aramide, 1% antistatic, ripstop, flame resistant, antistatic, laminated, waterproof 12000 mm, windproof, breathable Ret 8, 15, 290 g/m²

    Finish
    Extended back, Adjustable hem with drawstring
    Adjustable sleeve end with hook-and-loop and wristlet

    Pockets
    Chest pockets with zipper and D-ring
    Inner document pocket
    Inner pockets, one with zipper
    Fleece-lined inset pocket with zipper

    Lining
    Quilt lining

    Functionality
    Breathable wind & water-tight material, taped seams, Oil, dirt and water repellent, Metal-free, Dark colour field in high grime-exposure sections

    Details
    Taped seams
    Good surface for transfer
    Plastic snaps
    D-ring
    High collar with covererd zipper, With buttons for attachment of hood (sold separately, 2167)
    External certification labels
    Loops placed on both sides of chest for placement of microfone and other accessories

    Front closure
    Front closure with push buttons, Robust hidden two-way plastic zipper

    Reflex
    Segmented flame resistant transfer reflective tape, Reflective details on shoulder

    Description:

    • The ultimate flame retardant winter jacket from Blåkläder, with a women's cut
    • The ideal choice if you work in exposed flame environments, this jack- et also readily shields you against cold, wind and rain with its warm lining, laminated fabric and taped seams
    • A completely metal free garment with cut transfer reflector tape and reflective details on the shoulders ensuring visibility in every direction, cosy fleece inside the pockets and a two-way plastic zip
    • This jacket can overcome any climate challenge, so you can tackle any job
    • Helmet-fitted hood 2167 sold separately
    • The jacket is also available in a men's model 4517.Certified to IEC 61482-2 : APC 2, ELIM 33 cal/cm² and ATPV 39 cal/cm²
    • EN 1149, EN ISO 11612, EN ISO 11611, EN 13034 and EN ISO 20471
    • EN 343 4/1 - Water column rating: 12,000 mm
    • EN 342 together with model 1817 - CLO rating 2.19, Icler 0.326 m² K/W

    Standard:

    • EN 343, Class 4,1
    • EN ISO 20471, Class 2
    • EN ISO 20471, Class 3 together with 1817
    • EN 13034 PB [6]
    • Certified according to EN 342 when used with art 1817
    • EN 1149-5
    • Certified according to EN ISO 11611, Class 1 A1+A2
    • EN ISO 11612 A1, A2, C1, E3, F1
    • EN 61482-2, APC 2
    • ATPV- 39 cal/cm²
    • ELIM- 33cal/cm²

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart