Winter pilot jacket Black XXXL

Article no.: 491619009900XXXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Unisex size 3XL
    Type of product Cold protection pilot’s jacket

    Identification numbers & Classifications

    Article number 491619009900XXXL
    EAN / GTIN 7330509484135
    Manufacturer number 491619009900XXXL

    Description

    Version:


    Main material
    70% polyester, 30% cotton, twill, water repellent finish, 230g/m²

    Pockets
    Side pockets with fleece lining
    Chest pocket with D ring
    Inner pockets
    Telephone pocket
    Sleeve pocket with zipper and pen pockets

    Lining
    Pile lining, Quilt lining in sleeve

    Details
    Bellow on back
    High collar
    Metal buttons
    D-ring

    Functionality
    Lined, Water and grime-repellent outer fabric
    Pre-bent sleeves

    Front closure
    Robust one-way plastic zipper

    Finish
    Rib-knit sleeve
    Rib-knit waistband

    Description:

    • Winter pilot jacket

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart