Winter pilot jacket Navy Blue 4XL

Article no.: 4916190088004XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Unisex size 4XL
Type of product Cold protection pilot’s jacket

Identification numbers & Classifications

Article number 4916190088004XL
EAN / GTIN 7330509483985
Manufacturer number 4916190088004XL

Description

Version:


Main material
70% polyester, 30% cotton, twill, water repellent finish, 230g/m²

Pockets
Side pockets with fleece lining
Chest pocket with D ring
Inner pockets
Telephone pocket
Sleeve pocket with zipper and pen pockets

Lining
Pile lining, Quilt lining in sleeve

Details
Bellow on back
High collar
Metal buttons
D-ring

Functionality
Lined, Water and grime-repellent outer fabric
Pre-bent sleeves

Front closure
Robust one-way plastic zipper

Finish
Rib-knit sleeve
Rib-knit waistband

Description:

  • Winter pilot jacket

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart