{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens ⌀ | 160 mm | |
Magnification (x-times) | 1.9 | |
Head ⌀ | 250 mm | |
Length of the jointed arm A | 500 mm | |
Length of the jointed arm B | 484 mm | |
Throat | 1356 mm | |
Power supply | Mains operated | |
Number of LEDs | 48 | |
Type of product | Magnifying glass lamp |
Article number | 491495 160 | |
EAN / GTIN | 4062406198718 | |
Manufacturer number | 491495 160 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() LED lamp magnifier 160 mm
on request
Subsequent delivery
0 pieces in stock
£676.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
£675.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Power supply | Mains operated | Mains operated |
Head ⌀ | 250 | 250 |
Length of the jointed arm A | 500 | 500 |
Length of the jointed arm B | 484 | 484 |
Lens ⌀ | 160 | 160 |
Magnification (x-times) | 1.9 | 1.9 |
Type of product | Magnifying glass lamp | Magnifying glass lamp |